{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 35 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 343 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 120 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 3 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 137.5 mm | |
Flute length Lc | 190 mm | |
Overall length L | 339 mm | |
Min. pre-drilling -⌀ Dmin | 25 mm | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.31 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116620 35 | |
EAN / GTIN | 4062406097424 | |
Manufacturer number | 116620 35 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HSS core drill N 35 mm |
|||||
Colour ring | without | without | without | without | without |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 35 | 35 | 35 | 35 | 35 |
Norm | DIN 343 | DIN 345 | DIN 345 | DIN 345 | DIN 341 |
Shank | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper |
Tool material | HSS | HSS | HSS | HSS E | HSS |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |