{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 50 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 343 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 120 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 3 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 145 mm | |
Flute length Lc | 220 mm | |
Overall length L | 369 mm | |
Min. pre-drilling -⌀ Dmin | 34.5 mm | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.41 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116620 50 | |
EAN / GTIN | 4062406097226 | |
Manufacturer number | 116620 50 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HSS core drill N 50 mm |
||||
Coating | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | without | without | without |
Norm | DIN 343 | DIN 345 | DIN 341 | DIN 345 |
Point angle | 120 | 118 | 118 | 118 |
Feed f in steel < 750 N/mm2 | 0.41 | 0.32 | 0.32 | 0.32 |
recommended maximum drilling depth L2 | 145 | 145 | 246 | 145 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |