{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.8 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.5 mm | |
Feed f in long-chipping aluminium plastics | 0.14 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 114200 5,5 | |
EAN / GTIN | 4045197015631 | |
Manufacturer number | 114200 5,5 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
HSS jobber drill W, uncoated, ⌀ DC h8: 5,5mm |
on request
In stock
640 pieces in stock
from
1
Pieces
€ 15,12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 12,60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
136 pieces in stock
from
1
Pieces
€ 17,46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 14,55
plus VAT at the current rate
Prices plus delivery costs
|
||||||||
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN | TiAlN | uncoated | TiAlN | TiAlN |
Colour ring | yellow | red | without | without | blue | blue | green | without | groen | groen |
Nominal ⌀ DC | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5,5 mm | 5,5 mm | 5,5 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Tool material | HSS | HSS E | HSS E | HSS E | HSS E | HSS Co 8 | HSS E PM | HSS E | HSS E | HSS E PM |
Point angle | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 graden | 118 graden | 130 graden |
Shank ⌀ Ds | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 6 mm | 5,5 mm | 5,5 mm | 5,5 mm |