{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 51 | |
Incremental steps of drills | 0.1 mm | |
with case | yes | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 115160 1-6 | |
EAN / GTIN | 4045197024589 |
This article |
Recommendations |
|
---|---|---|
Jobber drill set HSS No. 114200 in a case 1-6 |
||
Number of drills | 51 | 51 |
Incremental steps of drills | 0.1 | 0.1 |
Colour ring | yellow | red |
with case | yes | yes |
Standard | DIN 338 | DIN 338 |
Type | W | N |
Type of product | Jobber drill | Jobber drill |