{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.2 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 7.2 mm | |
Feed f in long-chipping aluminium plastics | 0.14 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 114200 7,2 | |
EAN / GTIN | 4045197015808 | |
Manufacturer number | 114200 7,2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS jobber drill W, uncoated, ⌀ DC h8: 7,2mm |
|||||
Colour ring | yellow | red | without | blue | green |
Overall length L | 109 mm | 109 mm | 109 mm | 109 mm | 109 mm |
Nominal ⌀ DC | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees |
Flute length Lc | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |