• The item cannot be ordered due to missing prices.

HSS jobber drill W 1,4 mm

Article no.: 114200 1,4

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: W
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Nominal ⌀ DC 1.4 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 338
    Type W
    Tolerance nominal ⌀ h8
    Point angle 130 degrees
    Helix angle 35-40 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 13.9 mm
    Flute length Lc 16 mm
    Overall length L 38 mm
    Shank ⌀ Ds 1.4 mm
    Feed f in long-chipping aluminium plastics 0.05 mm/rev.
    Colour ring yellow
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 114200 1,4
    EAN / GTIN 4045197015228
    Manufacturer number 114200 1,4

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    45
    Alu > 10% Si
    N
    40
    Oil
     
    wet maximum
     

    Description

    Version:

    Standard core without core taper.
    Precision ground point.
    Ground flute with high helix.
    Bright ground surface finish.
    With point geometry shape A from size 2.0 mm.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart