{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Inch nominal ⌀ corresponds to | 14.29 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 92.6 mm | |
Flute length Lc | 114 mm | |
Overall length L | 169 mm | |
Shank ⌀ Ds | 12.7 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 9/16 | |
EAN / GTIN | 4067263454205 | |
Manufacturer number | 114031 9/16 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 9/16 |
||
Coating | uncoated | uncoated |
Overall length L | 169 | 169 |
Standard | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank |
Point angle | 118 | 118 |
Inch nominal ⌀ corresponds to | 14.29 | 14.29 |
Feed f in steel < 750 N/mm2 | 0.16 | 0.16 |