{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 11.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 76.9 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 11.4 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 11,4 | |
EAN / GTIN | 4062406744700 | |
Manufacturer number | 114031 11,4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 11,4 |
||
Overall length L | 142 | 142 |
Nominal ⌀ DC | 11.4 | 11.4 |
Point angle | 118 | 118 |
Flute length Lc | 94 | 94 |
Shank ⌀ Ds | 11.4 | 11.4 |
recommended maximum drilling depth L2 | 76.9 | 76.9 |
Type of product | Jobber drill | Jobber drill |