{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21 mm | |
Flute length Lc | 24 mm | |
Overall length L | 49 mm | |
Shank ⌀ Ds | 2 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 2 | |
EAN / GTIN | 4062406743697 | |
Manufacturer number | 114031 2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 2 |
|||||
Through-coolant | no | no | no | no | no |
Tool material | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N |
Flute length Lc | 24 | 24 | 24 | 24 | 24 |
Feed f in steel < 750 N/mm2 | 0.03 | 0.03 | 0.03 | 0.03 | 0.04 |