{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 1.75 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19.4 mm | |
Flute length Lc | 22 mm | |
Overall length L | 46 mm | |
Shank ⌀ Ds | 1.75 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 1,75 | |
EAN / GTIN | 4062406743642 | |
Manufacturer number | 114031 1,75 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 1,75 |
||
Number of cutting edges Z | 2 | 2 |
Colour ring | without | without |
Through-coolant | no | no |
Standard | DIN 338 | DIN 338 |
Tolerance nominal ⌀ | h8 | h8 |
Type | N | N |
Feed f in steel < 750 N/mm2 | 0.03 | 0.03 |