{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.8 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 6.8 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 6,8 | |
EAN / GTIN | 4045197009081 | |
Manufacturer number | 114000 6,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 6,8mm |
on request
In stock
6,306 pieces in stock
from
1
Pieces
3,90 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
3,25 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
244 pieces in stock
from
1
Pieces
7,08 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
5,90 €
plus VAT at the current rate
Prices plus delivery costs
|
||||
Coating | uncoated | uncoated | uncoated | TiN | be dangos | be dangos |
Through-coolant | no | no | no | ne | ne | ne |
Shank | Plain shank | Plain shank | Plain shank | Cilindrinis kotas | Cilindrinis kotas | Kotas su trimis užspaudimo plokštumomis |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 laipsniai | 118 laipsniai | 118 laipsniai |
Type | N | N | N | N | N | N |
recommended maximum drilling depth L2 | 58.8 mm | 58.8 mm | 58.8 mm | 58,8 mm | 58,8 mm | 58,8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Spiralinis grąžtas | Spiralinis grąžtas | Spiralinis grąžtas |