{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.2 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5.2 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 5,2 | |
EAN / GTIN | 4045197008923 | |
Manufacturer number | 114000 5,2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 5,2mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Overall length L | 86 mm | 86 mm | 86 mm | 86 mm | 86 mm |
Through-coolant | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank |
Flute length Lc | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm |
Shank ⌀ Ds | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | 0.05 mm/rev. | 0.05 mm/rev. | 0.05 mm/rev. | 0.1 mm/rev. |