{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 37 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 4 | |
EAN / GTIN | 4045197008800 | |
Manufacturer number | 114000 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 4mm |
on request
In stock
8,100 pieces in stock
from
1
Pieces
€ 1,22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 1,02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,350 pieces in stock
|
on request
In stock
16,740 pieces in stock
from
1
Pieces
€ 2,93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 2,44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16,602 pieces in stock
from
1
Pieces
€ 1,40
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 1,17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
835 pieces in stock
from
1
Pieces
€ 3,86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 3,22
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | zonder | zonder | zonder | zonder | zonder |
Overall length L | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 degrees | 118 graden | 118 graden | 118 graden | 118 graden | 118 graden |
Type | N | N | N | N | N | N |
Flute length Lc | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |