{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.5 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.7 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 5,7 | |
EAN / GTIN | 4045197008978 | |
Manufacturer number | 114000 5,7 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HSS jobber drill roll forged N 5,7 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 |
Type | N | N | N |
Shank ⌀ Ds | 5.7 | 5.7 | 5.7 |