{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.25 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.1 mm | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 9.25 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 113260 9,25 | |
EAN / GTIN | 4045197413468 | |
Manufacturer number | 113260 9,25 |
This article |
Recommendations |
||
---|---|---|---|
Stub drill HSS-E 9,25 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Colour ring | blue | without | without |
Standard | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS E |
Shank ⌀ Ds | 9.25 | 9.25 | 9.25 |
recommended maximum drilling depth L2 | 26.1 | 26.1 | 26.1 |