• The item cannot be ordered due to missing prices.

Stub drill HSS-E, TiAlN, ⌀ DC h8: 4,1mm

Article no.: 113260 4,1

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.1 mm
Coating TiAlN
Tool material HSS E
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 15.9 mm
Flute length Lc 22 mm
Overall length L 55 mm
Shank ⌀ Ds 4.1 mm
Feed f in stainless steel < 900 N/mm2 0.03 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 113260 4,1
EAN / GTIN 4045197006639
Manufacturer number 113260 4,1

Application Table

Aluminium (short chipping)
N
56
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
6
CuZn
N
100
Oil
 
wet maximum
 

Description

Version:

High concentricity and special chip flutes ensure precise bores.
With point geometry shape C from size 2.4 mm

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E, TiAlN, ⌀ D<sub>C</sub> h8: 4,1mm

Stub drill HSS-E, TiAlN, ⌀ DC h8: 4,1mm

Coating TiAlN uncoated TiAlN uncoated TiN TiAlN uncoated
Colour ring blue without without without without green without
Overall length L 55 mm 55 mm 55 mm 55 mm 55 mm 55 mm 55 mm
Through-coolant no no no no no no no
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8
Shank ⌀ Ds 4.1 mm 4.1 mm 4.1 mm 4.1 mm 4.1 mm 4.1 mm 4.1 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart