• The item cannot be ordered due to missing prices.

Stub drill HSS-E 5,6 mm

Article no.: 113260 5,6

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Shank: Plain shank

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 5.6 mm
    Coating TiAlN
    Tool material HSS E
    Standard DIN 1897
    Tolerance nominal ⌀ h8
    Point angle 130 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 19.6 mm
    Flute length Lc 28 mm
    Overall length L 66 mm
    Shank ⌀ Ds 5.6 mm
    Feed f in stainless steel < 900 N/mm2 0.04 mm/rev.
    Colour ring blue
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 113260 5,6
    EAN / GTIN 4045197006806
    Manufacturer number 113260 5,6

    Application Table

    Aluminium (short chipping)
    N
    56
    Steel < 500 N/mm²
    P
    50
    Steel < 750 N/mm²
    P
    37
    Steel < 900 N/mm²
    P
    31
    Steel < 1100 N/mm²
    P
    12
    INOX < 900 N/mm²
    M
    17
    INOX > 900 N/mm²
    M
    13
    Ti > 850 N/mm²
    S
    6
    CuZn
    N
    100
    Oil
     
    wet maximum
     

    Description

    Version:

    High concentricity and special chip flutes ensure precise bores.
    With point geometry shape C from size 2.4 mm

    Advantage:

    Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart