{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.8 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 16.3 mm | |
Flute length Lc | 22 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 3.8 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 113260 3,8 | |
EAN / GTIN | 4045197006608 | |
Manufacturer number | 113260 3,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Stub drill HSS-E, TiAlN, ⌀ DC h8: 3,8mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | uncoated | TiN |
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS Co 8 | HSS E | HSS E |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm |
Shank ⌀ Ds | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm |
recommended maximum drilling depth L2 | 16.3 mm | 16.3 mm | 16.3 mm | 16.3 mm |