{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 70 mm | |
Shank thickness | 9.5 | |
Type of product | Hand punch |
Article number | 085442 6 | |
EAN / GTIN | 5022044018266 | |
Manufacturer number | PPDS26060 |
This article |
Recommendations |
||
---|---|---|---|
Letter punch set, 26 pieces Dotstress A − Z, Character height: 6mm |
on request
In stock
246 pieces in stock
|
on request
In stock
447 pieces in stock
|
|
overall length | 70 mm | 68 mm | 68 mm |
Shank thickness | 9.5 | 9,52 | 9,52 |
Type of product | Hand punch | Poanson manual de perforare | Handslagstämpel |