{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 70 mm | |
Shank thickness | 9.5 | |
Type of product | Hand punch |
Article number | 085442 5 | |
EAN / GTIN | 5022044018259 | |
Manufacturer number | PPDS26050 |
This article |
Recommendations |
||
---|---|---|---|
Letter punch set, 26 pieces Dotstress A − Z, Character height: 5mm |
|||
overall length | 70 mm | 62 mm | 62 mm |
Shank thickness | 9.5 | 7.93 | 7.93 |
Type of product | Hand punch | Hand punch | Hand punch |