• The item cannot be ordered due to missing prices.

Number punch set Normal script 0 − 9, Character height: 5mm

Article no.: 085446 5

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 62 mm
Character height 5 mm
Shank thickness 7.93
Type of product Hand punch

Identification numbers & Classifications

Article number 085446 5
EAN / GTIN 4062406809140
Manufacturer number 085446 5

Description

Version:

Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
High quality, burnished surface.

Application:

For punching into materials with a strength up to 1200 N/mm2.

Supplied with:

9 numeral punches in a box.

Note:

Other hand and machine punches of all types, such as punches with a company's logo etc., are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart