• The item cannot be ordered due to missing prices.

Number punch set Normal script 0 − 9 6 mm

Article no.: 085446 6

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 68 mm
    Character height 6 mm
    Shank thickness 9.52
    Type of product Hand punch

    Identification numbers & Classifications

    Article number 085446 6
    EAN / GTIN 4062406809157
    Manufacturer number 085446 6

    Description

    Version:

    Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
    High quality, burnished surface.

    Application:

    For punching into materials with a strength up to 1200 N/mm2.

    Supplied with:

    9 numeral punches in a box.

    Note:

    Other hand and machine punches of all types, such as punches with a company's logo etc., are available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart