{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 68 mm | |
Character height | 6 mm | |
Shank thickness | 9.52 | |
Type of product | Hand punch |
Article number | 085456 6 | |
EAN / GTIN | 4062406809195 | |
Manufacturer number | 085456 6 |
This article |
Recommendations |
|
---|---|---|
Letter punch set, 27 pieces Normal script A − Z, & 6 mm |
||
overall length | 68 | 68 |
Character height | 6 | 6 |
Shank thickness | 9.52 | 9.52 |
Type of product | Hand punch | Hand punch |