• The item cannot be ordered due to missing prices.

Core LED torch with batteries P7-CORE

Article no.: 081370 P7-CORE

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation P7 Core
IP Index of Protection IP 54
Illumination 450 lm
Illumination step 2 250 lm
Illumination step 3 40 lm
Illumination time 1 h
Illumination time stage 2 2 h
Illumination time stage 3 25 h
Power supply Battery-powered
Number of batteries contained 4
Battery type Micro, AAA
Overall length 140 mm
Head ⌀ 37 mm
Weight 175 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081370 P7-CORE
EAN / GTIN 4058205020480
Manufacturer number 502180

Description

Version:

Ledlenser is one of the technology leaders for LED torches. Within the splash−proof aluminium housing, all the contacts are gold-plated, high-quality lenses gather the light uniformly and without losses. All lamps are equipped with focussable lamp head.
Core series Ledlenser, the new generation of the well-known P series.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with batteries and wrist strap.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart