• The item cannot be ordered due to missing prices.

Core LED torch with batteries, Type: P5-CORE

Article no.: 081370 P5-CORE

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation P5 Core
IP Index of Protection IP 44
Illumination 150 lm
Illumination step 2 60 lm
Illumination step 3 15 lm
Illumination time 2.5 h
Illumination time stage 2 5 h
Illumination time stage 3 12 h
Power supply Battery-powered
Number of batteries contained 1
Battery type Mignon, AA
Overall length 120 mm
Head ⌀ 26 mm
Weight 83 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081370 P5-CORE
EAN / GTIN 4058205028523
Manufacturer number 502599

Description

Version:

Ledlenser is one of the technology leaders for LED torches. Within the splash−proof aluminium housing, all the contacts are gold-plated, high-quality lenses gather the light uniformly and without losses. All lamps are equipped with focussable lamp head.
Core series Ledlenser, the new generation of the well-known P series.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

Supplied with batteries and wrist strap.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart