{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | P6 Core | |
IP Index of Protection | IP 54 | |
Illumination | 300 lm | |
Illumination step 2 | 25 lm | |
Illumination time | 4 h | |
Illumination time stage 2 | 25 h | |
Power supply | Battery-powered | |
Number of batteries contained | 3 | |
Battery type | Micro, AAA | |
Overall length | 123 mm | |
Head ⌀ | 32 mm | |
Weight | 130 g | |
Type of product | Flashlight |
Article number | 081370 P6-CORE | |
EAN / GTIN | 4058205028554 | |
Manufacturer number | 502600 |