{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | P4 Core | |
IP Index of Protection | IP 54 | |
Torch function | Focus | |
Illumination | 120 lm | |
Illumination step 2 | 60 lm | |
Illumination step 3 | 15 lm | |
Illumination time | 5 h | |
Illumination time stage 2 | 9 h | |
Illumination time stage 3 | 20 h | |
Power supply | Battery-powered | |
Bulb | LED module | |
Advanced Focus System (AFS) | yes | |
Rapid Focus | yes | |
Number of batteries contained | 2 | |
Battery type | Micro, AAA | |
Overall length | 150 mm | |
Head ⌀ | 15 mm | |
Weight | 58 g | |
Type of product | Flashlight |
Article number | 081370 P4-CORE | |
EAN / GTIN | 4058205028493 | |
Manufacturer number | 502598 |