• The item cannot be ordered due to missing prices.

Pneumatic small angle grinder 52294

Article no.: 079325 52294
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 52294
    Output power 522 W
    maximum speed 20,000 min-1
    maximum air consumption 1,050 l/min
    Connection thread NPT
    Compressed air connection 1/4 in
    maximum vibration to EN 1.3 m/s2
    recommended hose size (internal ⌀) 10 mm
    maximum disc ⌀ 75 mm
    Minimum disc ⌀ 50 mm
    Weight 1 kg
    Operating noise 79 dB(A)
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 079325 52294
    EAN / GTIN 616026522947
    Manufacturer number 52294

    Description

    Version:

    Small angle grinder with powerful pneumatic motor, maximum speed 20,000 rpm. Collet ⌀ 6 mm. For use as an angle miller or with backing disc No. 554090.
    7° angle head, direct drive.

    Supplied with:

    Including the necessary coupling adaptors.

    Note:

    The 3M Roloc® small grinding system ⌀ 55 / 75 mm can be found under No. 554005 ff.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart