• The item cannot be ordered due to missing prices.

Grinding disc (CER) 120

Article no.: 554012 120
  • Grinding medium code: Ceramic

Offers

Set with price advantage

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grinding media backing Fibre underlay
maximum speed 25,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554012 120
EAN / GTIN 4045197802347
Manufacturer number 554012 120

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).

Application:

Use in conjunction with hard support pad No. 554089.
For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart