• The item cannot be ordered due to missing prices.

Grinding disc 984F 60

Article no.: 554005 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Cubitron™ II
    Grinding medium code Ceramic
    Grit 60
    Grinding media backing stable-edged underlay
    Disc ⌀ 50.8 mm
    Manufacturer's designation 984F
    suitable for quick-change system Roloc™
    maximum speed 25,000 min-1
    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 554005 60
    EAN / GTIN 30051141277098
    Manufacturer number 7100001475

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
    The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
    With precision formed Cubitron™ II grit.

    Application:

    For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
    Use in conjunction with hard support pad No. 554089.

    Note:

    Roloc™ bristle discs can be found from No. 573510 onwards.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart