• The item cannot be ordered due to missing prices.

Grinding disc (ZA) 80

Article no.: 554018 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 80
Disc ⌀ 50.8 mm
maximum speed 25,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554018 80
EAN / GTIN 4045197966148
Manufacturer number 554018 80

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Zirconium aluminium oxide (ZA) with the best cost-benefit ratio for economic performance on steel and non-ferrous metals.

Downloads & documents

Compare with similar products

This article


Recommendations


Grinding disc (ZA) 80

Grinding disc (ZA) 80

Grit 80 80
maximum speed 25,000 min-1 25,000 min-1
Disc ⌀ 50.8 mm 50.8 mm
Grinding media Regular aluminium oxide (A)
Grinding medium code ZA A
Type of product Grinding wheel Grinding wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart