• The item cannot be ordered due to missing prices.

Grinding disc (ZA) 50

Article no.: 554018 50

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code ZA
    Grit 50
    Disc ⌀ 50.8 mm
    maximum speed 25,000 min-1
    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 554018 50
    EAN / GTIN 4045197966124
    Manufacturer number 554018 50

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Zirconium aluminium oxide (ZA) with the best cost-benefit ratio for economic performance on steel and non-ferrous metals.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Grinding disc (ZA) 50

    Grinding disc (ZA) 50

    Grit 50 50
    maximum speed 25,000 25,000
    Disc ⌀ 50.8 76.2
    Grinding medium code ZA ZA
    Type of product Grinding wheel Grinding wheel

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart