{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 230 mm | |
Bore ⌀ | 25.4 mm | |
suitable for | 078234 size 8230 | |
Suitable for material | INOX | |
Number of teeth | 60 | |
No. of teeth optimised for | Material thickness 4 − 5 mm, mesh, aluminium | |
Width of cut B | 1.4 mm | |
Type of product | Circular saw blade |
Article number | 078239 60 | |
EAN / GTIN | 4260052462850 | |
Manufacturer number | 72223060 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Drytec® carbide circular saw blade ⌀ 230×25.4 mm for stainless steel, Number of teeth: 60 |
|||||
Number of teeth | 60 | 60 | 60 | 60 | 60 |
Width of cut B | 1.4 mm | 3.5 mm | 2.8 mm | 3.2 mm | 2.4 mm |
Type of product | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade |