{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 230 mm | |
Bore ⌀ | 25.4 mm | |
suitable for | 078234 size 8230 | |
Suitable for material | INOX | |
Number of teeth | 84 | |
No. of teeth optimised for | Sheet material, sandwich panels | |
Width of cut B | 2 mm | |
Type of product | Circular saw blade |
Article number | 078239 84 | |
EAN / GTIN | 4260052460344 | |
Manufacturer number | 72123084 |
This article |
Recommendations |
||
---|---|---|---|
Drytec® carbide circular saw blade ⌀ 230×25.4 mm for stainless steel, Number of teeth: 84 |
|||
Suitable for material | INOX | wood | INOX |
Number of teeth | 84 | 84 | 84 |
Bore ⌀ | 25.4 mm | 30 mm | 25.4 mm |
suitable for | 078234 size 8230 | ||
Width of cut B | 2 mm | 3.5 mm | 2.4 mm |
No. of teeth optimised for | Sheet material, sandwich panels | ||
Type of product | Circular saw blade | Circular saw blade | Circular saw blade |