• The item cannot be ordered due to missing prices.

Drytec® carbide circular saw blade ⌀ 230×25.4 mm for stainless steel, Number of teeth: 48

Article no.: 078239 48

Select article variation and quantity

Number of teeth Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 230 mm
Bore ⌀ 25.4 mm
suitable for 078234 size 8230
Suitable for material INOX
Number of teeth 48
No. of teeth optimised for Universal
Width of cut B 2 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 078239 48
EAN / GTIN 4260052463291
Manufacturer number 72123048I

Description

Version:

Carbide-tipped circular saw blade for precise cutting.
  • Safety at work: Thin-walled, low-vibration, reduced noise.
  • Extremely long working life.
  • High-quality cutting.
  • Can be resharpened 5×.
  • General-purpose use for steel, plastic, and non-ferrous metals (not No. 078236).

Note:

Other special saw blades for aluminium, stainless steel, for example, are available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Drytec® carbide circular saw blade ⌀ 230×25.4 mm for stainless steel, Number of teeth: 48

Drytec® carbide circular saw blade ⌀ 230×25.4 mm for stainless steel, Number of teeth: 48

Number of teeth 48 48
Width of cut B 2 mm 2.8 mm
Type of product Circular saw blade Circular saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart