• The item cannot be ordered due to missing prices.

Core drilling machine, Type: MABASIC200

Article no.: 076535 MABASIC200

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation MABASIC200
Power supply Mains operated
Power consumption 900 W
maximum speed 1st speed 450 min-1
Tool arbor size 19 mm Weldon
maximum core drill ⌀ in steel 32 mm
maximum twist drill size ⌀ in steel 13 mm
Length of magnetic base 84 mm
Width of the magnetic base 168 mm
Working stroke 160 mm
Weight 12 kg
Length 260 mm
Width 160 mm
Height 360 mm
Type of product Core drilling machine

Identification numbers & Classifications

Article number 076535 MABASIC200
EAN / GTIN 4250187506604
Manufacturer number MABASIC200

Description

Version:

  • Integral internal lubrication system, magnetic indicator for monitoring the magnetic clamping force.
  • Integral cutting oil container, complete cable routing within the casing.
  • Oil bath gearbox.
Single-speed magnetic core drilling machine for drill ⌀ up to 32 mm. With 19 mm (3/4 inch) Weldon arbor.

Supplied with:

Carrying case, core drill holder, ejector pin for core drills, safety chain, lubrication system, and
operating tools.

Note:

  • See No. 118780 to 118825 for core drills.
  • Core drilling machines with automatic feed, vacuum clamping plate and pipe clamping fixtures available on request.
  • Pneumatic core drilling machines with ATEX standard available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart