• The item cannot be ordered due to missing prices.

Alternative article:

Core drilling machine, Type: MAB485

Article no.: 076535 MAB485

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation MAB485
Power supply Mains operated
Power consumption 1,150 W
Speed range 1st speed 50 min-1 - 250 min-1
Speed range 2nd speed 100 min-1 - 450 min-1
Tool arbor shape MT2
Tool arbor size 19 mm Weldon
maximum core drill ⌀ in steel 40 mm
maximum machine tap ⌀ in steel M16 mm
maximum twist drill size ⌀ in steel 18 mm
maximum countersink ⌀ 40 mm
maximum reamer ⌀ 18 mm
Length of magnetic base 84 mm
Width of the magnetic base 168 mm
Working stroke 160 mm
Weight 13 kg
Length 295 mm
Width 175 mm
Height 440 mm
Type of product Core drilling machine

Identification numbers & Classifications

Article number 076535 MAB485
EAN / GTIN 4250187513688
Manufacturer number MAB485

Description

Version:

  • Integral internal lubrication system, magnetic indicator for monitoring the magnetic clamping force.
  • Integral cutting oil container, complete cable routing within the casing.
  • Oil bath gearbox.
Powerful all-round machine for all material types, for drilling, tapping, reaming, and countersinking. Reversible, full wave electronic controls, toolholder with keyless quick-change clamping system and thermal overload protection allow for a wide variety of applications. Supplied with core drills dia. 14 / 18 / 22 mm, cutting depth 30 mm; with quick-release drill chuck SSBF 1 − 16 mm. Thread tapping adapters M10 / M12 / M16.

Application:

The stepless speed control through the high ratio reduction gearbox permits the use of taps, jobber drills, reamers, countersinks and core drills for all material grades.

Supplied with:

Includes case, core drill holder, ejector pin for core drill, safety chain, magnetic swarf hook, lubrication system and operating tool.

Note:

  • See No. 118780 to 118825 for core drills.
  • Core drilling machines with automatic feed, vacuum clamping plate and pipe clamping fixtures available on request.
  • Pneumatic core drilling machines with ATEX standard available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart