{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | MAB 155 | |
Power supply | Mains operated | |
Power consumption | 1,050 W | |
maximum speed | 320 min-1 | |
maximum core drill ⌀ in steel | 35 mm | |
Boring depth | 30 mm | |
Length of magnetic base | 80 mm | |
Width of the magnetic base | 160 mm | |
Working stroke | 39 mm | |
Weight | 11 kg | |
AC supply voltage | 230 V | |
Type of product | Core drilling machine |
Article number | 076535 MAB155 | |
EAN / GTIN | 4250187513893 | |
Manufacturer number | MAB 155 |