• The item cannot be ordered due to missing prices.

Core drilling machine MAB1300

Article no.: 076535 MAB1300
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation MAB1300
Power supply Mains operated
Power consumption 2,300 W
Speed range 1st speed 30 min-1 - 80 min-1
Speed range 2nd speed 50 min-1 - 120 min-1
Speed range 3rd speed 130 min-1 - 350 min-1
Speed range 4th speed 210 min-1 - 550 min-1
Tool arbor shape MT4
Tool arbor size 19 mm, 32 mm Weldon
maximum core drill ⌀ in steel 130 mm
maximum machine tap ⌀ in steel M42 mm
maximum twist drill size ⌀ in steel 45 mm
maximum countersink ⌀ 80 mm
maximum reamer ⌀ 50 mm
Length of magnetic base 120 mm
Width of the magnetic base 360 mm
Working stroke 310 mm
Weight 51 kg
Length 495 mm
Width 255 mm
Height 560 mm
Type of product Core drilling machine

Identification numbers & Classifications

Article number 076535 MAB1300
EAN / GTIN 4250187507151
Manufacturer number MAB1300

Description

Version:

  • Integral internal lubrication system, magnetic indicator for monitoring the magnetic clamping force.
  • Integral cutting oil container, complete cable routing within the casing.
  • Oil bath gearbox.
The most powerful magnetic core drilling / broaching machine on the market, with 2300-Watt motor, core drilling up to ⌀ 130 mm and thread tapping up to M42. Motor with wide range of speeds (30 − 550 rpm), 3-coil magnet for extremely high clamping force. New counterholder for easy conversion between core drills and twist drills. Servo-support for drilling with almost no applied force. Supplied with core drills dia. 17.5 / 21 / 24 mm, cutting depth 55 mm. Thread tapping adapters M20 / M24 / M27.

Application:

The stepless speed control through the high ratio reduction gearbox permits the use of taps, jobber drills, reamers, countersinks and core drills for all material grades.

Supplied with:

Includes carrying case, core drill holder, ejector pin for core drills, safety chain, magnetic swarf hook, lubrication system and operating tools.

Note:

  • See No. 118780 to 118825 for core drills.
  • Core drilling machines with automatic feed, vacuum clamping plate and pipe clamping fixtures available on request.
  • Pneumatic core drilling machines with ATEX standard available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart