• The item cannot be ordered due to missing prices.

Battery / mains radio M18RC

Article no.: 073960 M18RC

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: USB interface; Bluetooth interface
  • IP Index of Protection: IP 54
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface USB interface; Bluetooth interface
IP Index of Protection IP 54
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18RC-0
Number of rechargeable batteries contained 0
Battery voltage 18 V
Power supply Rechargeable battery-powered; Mains operated
Length 304 mm
Width 304 mm
Height 381 mm
Weight 7.7 kg
Type of product Radio

Identification numbers & Classifications

Article number 073960 M18RC
EAN / GTIN 4002395005420
Manufacturer number 4933446639

Description

Version:

Sturdy site radio, splash-proof (IP54) for mains and battery operation.
  • Charger function for Milwaukee 18 V batteries.
  • Bluetooth function with 30 m range.
  • 12 V USB output for charging mobile phones or operation of portable audio devices.
  • Operation with Milwaukee 18 V batteries or with 230 V mains voltage.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes mains cable, 2 back-up batteries, AUX connection cable, without batteries.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart