• The item cannot be ordered due to missing prices.

Battery / mains radio 4933492344

Article no.: 073960 4933492344
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Bluetooth interface; USB interface
  • IP Index of Protection: IP 54
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Bluetooth interface; USB interface
IP Index of Protection IP 54
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18RADDAB+G2-018V/-
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Power supply Mains operated; Mains operated; Mains-powered
Length 515 mm
Width 228 mm
Height 218 mm
Weight 5 kg
Type of product Radio

Identification numbers & Classifications

Article number 073960 4933492344
EAN / GTIN 4058546417116

Description

Version:

Sturdy site radio, splash-proof (IP54) for mains and battery operation.
Bluetooth cordless radio with powerful audio system.
  • Shock-absorbing end caps to protect against falls
  • USB-C port for charging mobile devices
  • Up to 13 hours of operation with a Milwaukee 18 V/5 Ah rechargeable battery.
  • Operation with Milwaukee 18 V batteries or with 230 V mains voltage.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes mains cable, 2 back-up batteries, AUX connection cable, without batteries.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart