• The item cannot be ordered due to missing prices.

Alternative article:

Battery / mains radio M18JSRDAB

Article no.: 073960 M18JSRDAB
  • Interface: USB interface
  • IP Index of Protection: IP 54
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Product details

Technical Data

Interface USB interface
IP Index of Protection IP 54
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18JSRDAB+-0
Number of rechargeable batteries contained 0
Battery voltage 18 V
Power supply Rechargeable battery-powered; Mains operated
Length 400 mm
Width 200 mm
Height 200 mm
Weight 5 kg
Type of product Radio

Identification numbers & Classifications

Article number 073960 M18JSRDAB
EAN / GTIN 4002395167760
Manufacturer number 4933451251

Description

Version:

Sturdy site radio, splash-proof (IP54) for mains and battery operation.
  • USB port for charging mobile devices.
  • AUX input for connecting external audio playback devices.
  • LCD digital clock with batteries.
  • Operation with Milwaukee 18 volt batteries or with 220-240 volt AC voltage.

High-performance audio system with DAB+ digital radio and FM tuner.
  • Two speakers with passive membranes generate a loud and clear sound with rich bass.
  • Digital tuner with 10 memory spaces.
  • Robust design protects the radio against splashed water and dust on building sites.
  • Compartment for secure storage of MP3 player.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes mains cable, 2 back-up batteries, AUX connection cable, without batteries.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart