• The item cannot be ordered due to missing prices.

Alternative article:

Battery / mains radio M18JSR

Article no.: 073960 M18JSR

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: USB interface
  • IP Index of Protection: IP 54
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface USB interface
IP Index of Protection IP 54
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18JSR-0
Number of rechargeable batteries contained 0
Battery voltage 18 V
Power supply Rechargeable battery-powered; Mains operated
Length 400 mm
Width 400 mm
Height 200 mm
Weight 5 kg
Type of product Radio

Identification numbers & Classifications

Article number 073960 M18JSR
EAN / GTIN 4002395167753
Manufacturer number 4933451250

Description

Version:

Sturdy site radio, splash-proof (IP54) for mains and battery operation.
  • USB port for charging mobile devices.
  • AUX input for connecting external audio playback devices.
  • LCD digital clock with batteries.
  • Operation with Milwaukee 18 volt batteries or with 220-240 volt AC voltage.

High-performance audio system with AM / FM tuner.
  • Two speakers with passive membranes generate a loud and clear sound with rich bass.
  • Digital tuner with 10 memory spaces.
  • Robust design protects the radio against splashed water and dust on building sites.
  • Compartment for secure storage of MP3 player.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes mains cable, 2 back-up batteries, AUX connection cable, without batteries.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart