ZeroClamp clamping pot 10012-SET

Article no.: 360040 10012-SET
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
Series ZeroClamp
Clamping pot No. 360040 10012
Clamping pot ⌀ d 120 mm
Indexing hole available no
Type of product Clamping pot

Identification numbers & Classifications

Article number 360040 10012-SET
EAN / GTIN 4045197694706
Manufacturer number 360040 10012-SET

Description

Version:

All components made of stainless or corrosion-resistant steel.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

For individual incorporation in the clamping system.

Supplied with:

Each with 4 clamping pots.
10 × adapters for the air line.
1.5 m air line.
1 × quick-release coupling No. 360019 size 10003.
1 × male coupling (suitable for quick-release coupling).

Note:

Supplied with drawings and installation instructions for configuring your own clamping system. 2-component epoxy resin may be used to fill in the milled slots.

Downloads & documents

Suitable products

Spare parts

From the same series "ZeroClamp" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart