ZeroClamp closure stud 90 mm GARANT

Article no.: 360035 90
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Clamping pot ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ZeroClamp
    Clamping pot ⌀ 90 mm
    Type of product Blanking plug

    Identification numbers & Classifications

    Article number 360035 90
    EAN / GTIN 4045197518828
    Manufacturer number 360035 90

    Description

    Version:

    The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

    Application:

    To protect unused clamping points against dirt and swarf.

    Downloads & documents

    From the same series "ZeroClamp" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart