ZeroClamp closure stud 120 mm GARANT

Article no.: 360035 120
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
352 pieces in stock

Select article variation and quantity

Clamping pot ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ZeroClamp
Clamping pot ⌀ 120 mm
Type of product Blanking plug

Identification numbers & Classifications

Article number 360035 120
EAN / GTIN 4045197518842
Manufacturer number 360035 120

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

To protect unused clamping points against dirt and swarf.

Downloads & documents

From the same series "ZeroClamp" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart