ZeroClamp connection block 12808 GARANT

Article no.: 360017 12808
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
    Series ZeroClamp
    Type of product Connection block

    Identification numbers & Classifications

    Article number 360017 12808
    EAN / GTIN 4045197416124
    Manufacturer number 360017 12808

    Description

    Version:

    The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.
    With 2 connection threads G 1/4 inch for the connection of release and blow-out air hoses.

    Downloads & documents

    From the same series "ZeroClamp" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart