ZeroClamp clamping pot 138I GARANT

Article no.: 360040 138I
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ZeroClamp
    Holding force 40 kN
    Clamping pot ⌀ d 138 mm
    Indexing hole available yes
    Type of product Clamping pot

    Identification numbers & Classifications

    Article number 360040 138I
    EAN / GTIN 4045197577122
    Manufacturer number 360040 138I

    Description

    Version:

    All components made of stainless or corrosion-resistant steel.
    The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

    Application:

    For individual incorporation in the clamping system.

    Downloads & documents

    Suitable products

    Spare parts

    From the same series "ZeroClamp" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart