Thread locking 5772-50ML

Article no.: G08766 5772-50ML
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 5772
Chemical basis Methacrylate
Characteristics Thixotropic
Colour yellow
Type of product Thread lock

Identification numbers & Classifications

Article number G08766 5772-50ML

Description

Version:

  • Medium strength thread sealant for pipes and fittings used in the nuclear industry. Also for stainless steel without the need for surface activation.
  • LOCTITE® 5772 is a medium strength, methacrylate-based thread sealant well suited to the locking and sealing of metal threaded pipes and fittings up to 3" in diameter. With PMUC approval, the product has low halogen and sulphur content and is designed for use in the nuclear industry on sensitive metals such as titanium. Also suitable for stainless steel without the need for surface activation.
  • Designed for metal threaded pipes and fittings
  • Approved for use at nuclear power plants
  • Thixotropic to reduce sealant migration
  • Suitable for stainless steels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart