Thread locking 2701-50ML

Article no.: G08766 2701-50ML
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 2701
Chemical basis Dimethacrylate ester
Shape liquid
Characteristics fluorescent under UV light; sealing; oil-tolerant; vibration-resistant; Can be released with normal tools
Suitable for material Metal
Suitable for application area Thread locking; Joint connection; galvanised surfaces
for thread size M to M20
Strength class high-strength
Disassembly heavy-duty
Colour green
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Thread lock

Identification numbers & Classifications

Article number G08766 2701-50ML

Description

Version:

Thread locking fluid.
The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.

Application:

Ideal for use on passive surfaces such as high-alloy CrNi steels.
Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart